Shop All Bit Sockets
Urrea
1/2" drive, hexagonal short bit socket 3/4"
Mfr # 5441-3/4
Zoro # G9832415
product price: $9.85
/ea
Sold in multiples of 6 for $59.10
$59.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-13/16"
- Tip size 3/4"
Product Information
- Brand Urrea
- MFR # 5441-3/4
- Zoro # G9832415
- UPC # 660731673081
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 3-13/16" |
Tip size | 3/4" |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 3/4". Total length: 3-13/16”. Total bit length: 2-7/8”. Bit length exposed: 2-3/4”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 10mm, 4 Flute, Carbide Tip (5655100)
- WESTWARD Round File, 8 In, Second, Machinists (1NFT3)
- MILWAUKEE TOOL Breaker Cart (3600)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-3750)
- URREA T30 Torx 1/4"drive bit socket (473930W)
- URREA 1/4"drive, 3/16"hex bit socket, SAE. (4770-3/16)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- URREA Replacement Torx bit T45 (R5239T45)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (54416M)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 1/4 " L.52 mm (02450016)
- Urrea Sockets & Ratchets