Shop All Impact Bit Socket Sets
Urrea
1/2" Drive Hexagonal Bit, SAE, 6 pcs
Mfr # 74150
Zoro # G9795044
original price:
$103.39
8% off
new price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 6
- Includes (6) Hexagonal Bit: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16"
Product Information
- Brand Urrea
- MFR # 74150
- Zoro # G9795044
- UPC # 660731667226
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 6 |
Includes | (6) Hexagonal Bit: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16" |
Item | Hexagonal Bit |
Description
The URREA 74150 Hexagonal Bit, SAE, 6 pieces set contains all the necessary bits you need to complete your job. The set includes hexagonal impact sockets for 1/2” drive wrenches and includes 3/16”, 7/32”, 1/4”, 5/16”, 3/8” and 7/16". It is made of high quality materials to give you long lasting durability. Equip yourself with this URREA 74150 Hexagonal Bit, SAE, 6 pieces set to tackle even the most difficult jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1-1/8 In., 10 Flute, HSS (11V410)
- GEARWRENCH 23 in. Flexible Retrieving Tool (KDS2391)
- LENOX 4 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 (22759OSB418R)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 8" 3/4"R (CF109PF)
- URREA 1/2" Drive Hexagonal Bit, Metric, 6 pcs (74250)
- URREA 3/4" Drive Hexagonal Socket Bit, SAE, 6 pcs (75150)
- URREA 3/8" Drive Impact Socket Bit, Torx(R), 9 pcs (72900W)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Imp Skts (362)
- WRIGHT TOOL Set 3/8" Dr 9 Pc Set - Hex Bit Imp Skts (363)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact Metric Socket Set (84968)
- WRIGHT TOOL Set Hex Bit Imp Skts 3/8" Dr 9 Pc (WR363)
- Urrea Impact Bit Socket Sets