Shop All Air Ratchet Wrenches
Urrea
1/2" drive air ratchet
Mfr # UP886H
Zoro # G0332657
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque 50 ft-lb
- Length 11.18
- Includes Flexible head air ratchet
- Housing Material Metal
- Square Drive Size 1/2"
Product Information
- Brand Urrea
- MFR # UP886H
- Zoro # G0332657
- UPC # 660731630497
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Length | 11.18 |
Square Drive Size | 1/2" |
Details
Item - Air Ratchets | Air ratchet |
Max. Torque | 50 ft-lb |
Includes | Flexible head air ratchet |
Housing Material | Metal |
Description
Compact and flexible head fits in tight areas. Easy direction change. Ideal for installing and removing spark plugs, radiators, water pumps, exhaust systems, etc. Improved and durable gear train. Capacity: 1/2”. Torque: 50 ft-lb. Air consumption: 4 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Spiral Saw Kit, 120 V (SS355-10)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWC5)
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS (05071030001)
- URREA Urrea Heavy Duty Ratchet Wrench UP886H, 1/2" Drive, 150 RPM, 50 ft-lb (UP886H)
- URREA 3/8" drive air ratchet (UP886)
- URREA Urrea Heavy Duty Ratchet Wrench, 3/8" Drive, 150 RPM, 50 ft-lb (UP886)
- TENG TOOLS 3/8" Drive High Torque Forward & Reverse Air Ratchet W (ARRM38)
- CHICAGO PNEUMATIC 1/4" 26 ft.-lb. Air Ratchet Wrench (CP825C)
- SUNEX 1/4" Mini Air Ratchet (SX106B)
- FLORIDA PNEUMATIC 0.37 in. High Performance Air Ratchet (ARC806)
- Urrea Air Ratchet Wrenches