Shop All Hand Ratchets
Urrea
1/2" Drive 60 Geared Teeth Pear Hand Ratchet
Mfr # 5449S
Zoro # G9790451
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Head Style Pear
- Overall Length 5-1/2"
- Number of Geared Teeth 60
Product Information
- Brand Urrea
- MFR # 5449S
- Zoro # G9790451
- UPC # 660731697605
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 5-1/2" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 60 |
Description
The URREA 5449S Pear Hand Ratchet is the ideal tool for high-torque applications. It will allow you to tighten and loosen nuts and bolts quickly, with minimal effort. With a 1/2" drive size, this hand ratchet has a pear head style that provides excellent grip when tightening or loosening fasteners. It also features a reversing mechanism which allows you to adjust parts without having to reposition the wrench. The 60 geared teeth of this hand ratchet provide enough torque to handle most jobs around the house or workshop. When it comes to getting things done quickly and efficiently, look no further than the URREA 5449S Pear Hand Ratchet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9093)
- UNITED SCIENTIFIC Triple Magnifier, Plastic (PMT003)
- AMERICAN FORGE & FOUNDRY Bench Grinders (31510)
- MAKITA 5" Straight Grinder, 7.0A (GS5000)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish (5249)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Drive Extended Reach High Speed Ratchet (ML2568-20)
- Urrea Hand Ratchets