Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 7/16"
Mfr # 7314HD
Zoro # G9835489
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Product Information
- Brand Urrea
- MFR # 7314HD
- Zoro # G9835489
- UPC # 660731694611
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 7/16". Type: I. Length: 3-1/4”. Nut end outside diameter: 21/32". Drive end outside diameter: 15/16". Nut deep: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (344004)
- BON TOOL Bon 13-322 Sanding Rasp, 6" X 14", 12 Grit, Wood Handlee (13-322)
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5-5/8 in, Finish: Chrome (60616)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/4 (7340H)
- URREA 1/2" drive, 12-point deep impact socket 1/2" (7316)
- URREA 3/4" drive 6-point deep impact socket 1-3/16" (7519L)
- URREA 1" drive 6-point short impact socket 2-1/8" (10034)
- URREA 3/4" drive 6-point short impact socket 2-3/8" (7538)
- URREA 3/4" drive 6-point short impact socket 1-7/16" (7523)
- URREA 1/2" drive, 6-pt short impact socket 28MM (7428M)
- Urrea Impact Sockets