Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 20MM
Mfr # 7320MD
Zoro # G9827865
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Product Information
- Brand Urrea
- MFR # 7320MD
- Zoro # G9827865
- UPC # 660731694857
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 20 mm. Type: II. Length: 3-1/4”. Nut end outside diameter: 1-1/16”. Drive end outside diameter: 1-1/16”. Nut deep: 11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- VIKING Reduced Shank Bit, 19mm, HSS, 135 Deg (VI 25514)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM14 L.60 mm (03060014)
- URREA 1/4" drive 6-point short impact socket 8MM (6908M)
- URREA 1/2" drive 12-point short impact socket 23MM (7423MT)
- URREA 3/4" Drive 6-Point Deep Impact Socket 33MM (7533ML)
- URREA 1/2" drive, 6-point short impact socket 1-3/8" (7444H)
- URREA Urrea Impact Socket, 7436H, 1/2" Drive, 1 1/8" Socket, 1-9/16" OAL, 6 Pt (7436H)
- URREA 3/4" Drive 6-Point Short Impact Socket 22MM (7522M)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYA6)
- Urrea Impact Sockets