Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 15/16"
Mfr # 7330HD
Zoro # G9830604
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Product Information
- Brand Urrea
- MFR # 7330HD
- Zoro # G9830604
- UPC # 660731694697
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 15/16". Type: III. Length: 3-1/2”. Nut end outside diameter: 1-1/4”. Drive end outside diameter: 1-1/8”. Nut deep: 15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR5)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 115V. with 2 Points (ETCH5MA)
- DRILLCO 1-1/4-8, HSS Taper Tap (25A216T)
- TEKTON Impact Adapter/Reducer Set, 6-Piece 1/4, 3/8, 1/2, 3/4 Inch Drive (SIA99026)
- URREA 1/2" drive, 6-pt deep impact socket 20MM (7320M)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-5/16 (7342)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1-7/16" (7523LD)
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- URREA 1" drive 6-point short impact socket 1-3/8" (10022)
- URREA 1/4" drive 6-point short impact socket 8MM (6908M)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- Urrea Impact Sockets