Shop All Impact Sockets
Urrea
1/2" drive, 6-pt short impact socket 21MM
Mfr # 7421M
Zoro # G9813472
product price: $4.55
/ea
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Material Steel
- Size 21mm
Product Information
- Brand Urrea
- MFR # 7421M
- Zoro # G9813472
- UPC # 660731619768
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-1/2" |
Size | 21mm |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 21 mm. Type: II. Length: 1-1/2". Nut end outside diameter: 1-5/16”. Drive end outside diameter: 1-5/16”. Nut deep: 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 32mm Metric Ratcheting Combination Wrench (45-96-9332)
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- GRAY TOOLS 42 Piece Rethreading Kit, 19 Taps, 21 Dies & 2 Thread Files (91942)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/32)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- URREA 1/2" drive, 6-pt deep impact socket 15MM (7315M)
- URREA 3/4" drive 6-point short impact socket 1-7/8" (7530)
- URREA 3/4" drive 6-point deep impact socket 1-1/16" (7517L)
- URREA 3/4" Drive 6-Point Short Impact Socket 40MM (7540M)
- URREA 3/8" drive, 6-point deep impact socket 8MM (7008M)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 5/8" Impact (13325)
- Urrea Sockets & Ratchets