Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 7/16"
Mfr # 5314H
Zoro # G9792332
original price:
$12.28
60% off
new price: $4.79
/ea
Sold in multiples of 6 for $28.74
$28.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Application Heavy duty
- Width 5.24
- Color Silver
Product Information
Dimensions
Width | 5.24 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/16". Length: 3-1/32". |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/16". Length: 3-1/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikPad for Generators Concrete Anchor kit (QT8381)
- RIDGID 47745 1/2in to 3/4in - 14 NPT Universal Dies Alloy RH (47745-RIDGID)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/32 (C09667)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18533)
- URREA 3/4" drive, 12-point short socket 1-1/4" (5540)
- URREA 1/4"drive, 7mm, 6 point metric deep socket (4707LM)
- URREA 1/4"drive, 7mm, 6 point metric short socket (4707M)
- URREA 3/4" Drive 12-Point Short Socket 21MM (5521M)
- URREA 3/8"drive, 3/4 in, 12 point SAE short socket. (5224)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- URREA 3/4" drive, 12-point short socket 1-13/16" (5558)
- Urrea Sockets & Ratchets