Shop All Sockets
Urrea
1/2" drive 6-point deep socket 30MM
Mfr # 5330HM
Zoro # G9798160
product price: $10.39
/ea
Sold in multiples of 6 for $62.34
$62.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Length of 3-3/16": 30mm
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Length of 3-3/16": 30mm |
Item | Deep Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 30mm. Length: 3-3/16”. Nut end outside diameter: 1-19/32”. Drive end outside diameter: 1-1/2”. Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/8 in Tip, 7 in L (45904)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2887-20, 48-11-1865)
- BOSCH Shear Replacement Blade, Center (3608635000)
- SATA T-Series VDE Insulated Screwdriver Set, (ST09303)
- URREA 3/8"drive, 14mm, 6 point flex socket. (5277MH)
- URREA 1/4"drive, 7mm, 6 point metric short socket (4707M)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- URREA 1/2" Drive 6-Point Deep Socket 5/8" (5320H)
- URREA Speed handle 1/2" (5480)
- URREA 1/4"drive, 11/32 in, 12 point SAE socket (4711T)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- Urrea Sockets & Ratchets