Shop All Sockets
Urrea
1/2" drive 6-point deep socket 16MM
Mfr # 5316HM
Zoro # G9829125
Sold in multiples of 6 for $33.30
$33.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 16mm. Length: 3-3/16”. Nut end outside diameter: 31/32". Drive end outside diameter: 31/32". Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Right Cutting Right Angle Snips (48-22-4521)
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- STANLEY 10 Slip Joint Pliers (1773637)
- SUPERIOR STEEL 1-1/8 Inch Hex Shank For SC10018 Floor Scraper (SC92108)
- URREA 3/8"drive, 7/8 in, 12 point SAE deep socket. (5028)
- URREA Chrome finish hinge handle 1"X 28-1/2" (5868)
- URREA 3/8"drive, 7/16 in, 12 point SAE short socket. (5214)
- URREA 3/8"drive, 10mm, 12 point short socket. (5210M)
- URREA 1" drive, 12-point short socket 1-3/4" (5756)
- URREA 1/2" drive 12-point deep socket 23MM (5323M)
- WRIGHT TOOL 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (6136)
- Urrea Sockets