Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 13/16"
Mfr # 5326H
Zoro # G9803112
product price: $6.15
/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Width 5.16
- Application Heavy duty
Product Information
Dimensions
Width | 5.16 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 13/16�. Length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 13/16”. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Plastic Air Blow Gun , PK 25 (B204-25K)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- TENG TOOLS 27mm Individual Metric Hex/Allen Key Wrench w/Regular H (310527)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- URREA 1 in drive truck wheel socket, Metric, 33 mm (10033ML)
- URREA 3/8"drive, 9/16 in, 8 point short socket (5218S)
- URREA 1/2" drive 6-point short socket 20MM (5420HM)
- URREA 1/4"drive, 5/16 in, 6 point SAE deep socket (4710L)
- URREA 1/4"drive, 8mm, 6 point metric short socket (4708M)
- URREA 3/8"drive, 1/2 in, 6 point SAE deep socket. (5016H)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 6-Point Socket (SHD23029)
- Urrea Sockets