Shop All Sockets
Urrea
1/2" drive 6-point deep socket 10MM
Mfr # 5310HM
Zoro # G9798020
product price: $5.35
/ea
Sold in multiples of 6 for $32.10
$32.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Length of 3-3/16": 10mm
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Length of 3-3/16": 10mm |
Item | Deep Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 10mm. Length: 3-3/16”. Nut end outside diameter: 11/16". Drive end outside diameter: 31/32". Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 19/32in (500-038)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- SP AIR 3/8" Ultralight Mini Impact Wrench (SP-7146EXS)
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 (F-4.5)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- URREA 1/2" Drive 6-Point Deep Socket 1/2" (5316H)
- URREA 1/2" drive 8-point short socket 7/16" (5414S)
- URREA 3/8"drive, 16mm, 6 point deep socket. (5016HM)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/4" (5340)
- URREA 1/2" Drive, 6-Point Socket 1-1/8" (5436H)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" 12 Point SAE (CMMT47529)
- Urrea Sockets & Ratchets