Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 1-1/8"
Mfr # 5336H
Zoro # G9802290
product price: $10.29
/ea
Sold in multiples of 6 for $61.74
$61.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 1.46
- Application Heavy duty
- Color Silver
Product Information
Dimensions
Width | 1.46 |
Socket Depth | 5.31 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/8". Length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/8". Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- KRAFT TOOL Brick Trowel, 10in L, Steel (BL750)
- K-TOOL INTERNATIONAL Torx Screwdriver T-10 (KTI-11310)
- SWIVEL Blu-Mol 1.75 In. Standard Tungsten Carbide Hole Cutter (SW63779)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- URREA 1 in drive truck wheel socket, SAE, 1-1/2" (10024LS)
- URREA Chrome finish hinge handle 1/2" X 17-7/8" (5468)
- URREA 1" Drive 6-Point Short Socket 3/4" (5424H)
- URREA 1/2" Drive 12-Point Deep Socket 1/2" (5316)
- URREA 3/8"drive, 15mm, 12 point short socket. (5215M)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- Urrea Sockets & Ratchets