Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 1-1/16"
Mfr # 5334H
Zoro # G9800653
original price:
$10.00
14% off
new price: $8.55
/ea
Sold in multiples of 6 for $51.30
$51.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 1.42
- Application Heavy duty
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16". Length: 3-3/16".
Product Information
Dimensions
Width | 1.42 |
Socket Depth | 2.99 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16". Length: 3-3/16". |
Color | Silver |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/16". Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE, Black Phosphate, 19-Piece (49-66-7012)
- PERFORMANCE TOOL Extended Scraper, W233 (W233)
- WILLIAMS 1/2" Drive Adaptor, SAE, 1 pcs, Industrial Black (SH-130B)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- URREA 3/8"drive, 7mm, 6 point deep socket. (5007HM)
- URREA 1/2" Drive 12-Point Deep Socket 1/2" (5316)
- URREA Chrome finish hinge handle 1/2" X 17-7/8" (5468)
- URREA 3/8"drive, 16mm, 12 point deep socket. (5016M)
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- URREA 1/2" drive 6-point deep socket 23MM (5323HM)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- Urrea Sockets