Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 7/8"
Mfr # 7328H
Zoro # G9795771
product price: $7.85
/ea
Sold in multiples of 6 for $47.10
$47.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Product Information
- Brand Urrea
- MFR # 7328H
- Zoro # G9795771
- UPC # 660731619379
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 7/8”. Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC KIT, 5095A/5096A KICKSTAND/HAR (533875)
- SWANSON TOOL 36" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB36M)
- EXCEL BLADES K9 Retractable Utility Knife, Safety Box Cutter with 3 Blades, 6pk. (16009)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- URREA 1/2" drive 12-point deep impact socket 17MM (7317MT)
- URREA 1/2" drive, 6-pt deep impact socket 15MM (7315M)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/8" (7336H)
- URREA 1-1/2" drive 6-point short impact socket 1-3/8" (15022)
- URREA 1/4" drive 6-pt deep impact socket 12MM (6512HM)
- URREA 1" drive 6-point short impact socket 2-1/16" (10033)
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- Urrea Sockets & Ratchets