Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 3/8"
Mfr # 7312H
Zoro # G9794895
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Product Information
- Brand Urrea
- MFR # 7312H
- Zoro # G9794895
- UPC # 660731619119
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
3/8" drive, 6-point impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 3/4". Length: 1-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Plastic Chain Saw File Handle (17046)
- JOHNSON LEVEL & TOOL 7" Ang Locator/Ruler (1888-0700)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHBFR06 -7'9)
- PROTO 550S Series Top Chest, 6 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6RD)
- URREA 1/2" drive, 6-pt short impact socket 27MM (7427M)
- URREA 3/4" Drive 6-Point Short Impact Socket 19MM (7519M)
- URREA 3/8" drive, 6-point deep impact socket 17mm (7017M)
- URREA 1/2" drive, 12-point deep impact socket 3/4" (7324)
- URREA 1/2" drive, 6-pt deep impact socket 19MM (7319M)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 1-1/16" (7334HD)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- Urrea Impact Sockets