Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 13/16"
Mfr # 7326H
Zoro # G9796645
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Product Information
- Brand Urrea
- MFR # 7326H
- Zoro # G9796645
- UPC # 660731619348
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 13/16”. Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- MIDWEST FASTENER 3/16" x 7-1/2" Steel Concrete Drill Bits (07885)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Blue (TBF-1022-BLU)
- URREA 1" Drive 12-Point Short Impact Socket 1-1/2" (10024T)
- URREA 3/4" drive 6-point short impact socket 2-3/8" (7538)
- URREA 1/4" drive 6-point short impact socket 8MM (6908M)
- URREA 1-1/2" drive 6-point short impact socket 2-1/2" (15040)
- URREA 3/8" drive 6-point tall impact socket 9MM (7209M)
- URREA 1/2" drive, 6-pt short impact socket 24MM (7424M)
- DYNAMIC Tools 65MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025065)
- Urrea Sockets & Ratchets