Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 1/2"
Mfr # 7316H
Zoro # G9792542
product price: $6.29
/ea
Sold in multiples of 6 for $37.74
$37.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Product Information
- Brand Urrea
- MFR # 7316H
- Zoro # G9792542
- UPC # 660731619171
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 1/2". Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Value Series 1.5 in. W X 7-1/2 in. L Carbon Steel Stiff Putty Knife (04151)
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- STAR ASIA High Capacity Hydraulic Crimper (11981)
- HYDE Scraper, Stiff, 3", Carbon Steel (12000)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-1/4" (7536T)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/2 (7348)
- URREA 1/2" drive, 6-pt deep impact socket 18MM (7318M)
- URREA 3/4" Drive 6-Point Short Impact Socket 19MM (7519M)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/2" (10024L)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/4 (7340)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- Urrea Sockets & Ratchets