Shop All Hand Ratchets
Urrea
1/2" Drive 48 Geared Teeth Pear Hand Ratchet
Mfr # 5450
Zoro # G9790442
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Head Style Pear
- Number of Geared Teeth 48
Product Information
- Brand Urrea
- MFR # 5450
- Zoro # G9790442
- UPC # 660731649208
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 16" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 48 |
Description
Long handle for better torque transmisión. Exceed ASME B107.110 standard. Drive size: 1/2". Total length: 16”. Head width: 1-1/2”. Head depth: 45/64”. Teeth: 48. Swing Arc: 7.5°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench, Straight, Cast Iron, 48 in L, 6 in Jaw Capacity (48)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12158)
- STANLEY Multi-Tool, Stainless Steel, 12 Tools (84-519K)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- CAPRI TOOLS 1/4 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S14L)
- Urrea Sockets & Ratchets