Shop All Hand Ratchets
Urrea
1/2" Drive 45 Geared Teeth Round Hand Ratchet
Mfr # 5457
Zoro # G9832582
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Reversing Yes
- Head Style Round
- Overall Length 11-11/16"
Product Information
- Brand Urrea
- MFR # 5457
- Zoro # G9832582
- UPC # 660731615715
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 11-11/16" |
Details
Item | Hand Ratchet |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Round |
Number of Geared Teeth | 45 |
Description
5 position flex head. Ideal to reach bolts or nuts on different angles. Exceed ASME B107.110 2012 standard. Drive size: 1/2". Total length: 11-11/16”. Head width: 1-15/32”. Head depth: 3/4”. Teeth: 45. Swing Arc: 8°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (385513)
- SUNEX 1" Drive Impact Socket Adapter SAE (5303)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- KO-KEN Universal Nut Setter 13mm 6 Point 150mm 1/4 Hex Drive (113UN.150-13)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- Urrea Hand Ratchets