Shop All Sockets
Urrea
1/2" Drive 12-Point Socket 26MM
Mfr # 5426M
Zoro # G9795561
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12 point socket
- Application Heavy duty
- Width 1.18
- Color Silver
Product Information
Dimensions
Width | 1.18 |
Socket Depth | 1.34 |
Details
Material | Steel |
Includes | Drive 12 point socket |
Application | Heavy duty |
Color | Silver |
Features | The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 26mm. length: 1-9/16". |
Item | Point socket |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 26mm. length: 1-9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #45 (44115)
- FOWLER Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper (54-101-150-2)
- KLEIN TOOLS Moving Blade Set for Pre2017 Edition Cat No 63060 (63364)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 22mm (7522MFP)
- URREA 3/8"drive, 5/8 in, 6 point SAE deep socket. (5020H)
- URREA 3/8"drive, 9mm, 12 point deep socket. (5009M)
- URREA 3/8"drive, 16mm, 6 point deep socket. (5016HM)
- URREA 1/2" Drive 12-Point Deep Socket 1" (5332)
- URREA 1/2" drive 12-point deep socket 10MM (5310M)
- KO-KEN Socket 35mm 12 Point 77mm 1/2 Sq. Drive (4305M-35)
- Urrea Sockets