Shop All Impact Sockets
Urrea
1/2" drive 12-point short impact socket 24MM
Mfr # 7424MT
Zoro # G9834603
product price: $4.95
/ea
Sold in multiples of 6 for $29.70
$29.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Material Steel
- Size 24mm
Product Information
- Brand Urrea
- MFR # 7424MT
- Zoro # G9834603
- UPC # 660731662887
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-1/2" |
Size | 24mm |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 24 mm. Type: II. Length: 1-1/2”. Nut end outside diameter: 1-3/8”. Drive end outside diameter: 1-3/8”. Nut deep: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- MARTOR Stainless steel handle, ceramic blade, Retractable 102 mm L (185004.17)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Ratchet 24" (81372T)
- EAZYPOWER Chuck Key Holder, PK2 (88151)
- URREA 3/4" drive 6-point deep impact socket 7/8" (7514L)
- URREA 3/8" drive, 6-point deep impact socket 21mm (7021M)
- URREA 1/2" drive, 6-pt short impact socket 28MM (7428M)
- URREA 3/4" drive 6-point deep impact socket 1-13/16" (7529L)
- URREA 3/8" drive, 6-point deep impact socket 7MM (7007M)
- URREA 1" drive 6-point short impact socket 1-1/2" (10024)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11/32 in Size, Standard Socket, Black Phosphate (49-66-6103)
- Urrea Impact Sockets