Shop All Impact Sockets
Urrea
1/2" drive 12-point short impact socket 18MM
Mfr # 7418MT
Zoro # G9804479
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Material Steel
- Size 18mm
Product Information
- Brand Urrea
- MFR # 7418MT
- Zoro # G9804479
- UPC # 660731662825
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-1/2" |
Size | 18mm |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 18 mm. Type: II. Length: 1-1/2". Nut end outside diameter: 1-1/8". Drive end outside diameter: 1-1/8". Nut deep: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Surface Scanner, 18V Lithium (DWD181ZJ)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747790)
- GEARWRENCH 54 oz. Dead Blow Hammer with Polyurethane Head (82244)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-38099)
- URREA 3/4" Drive 6-Point Short Impact Socket 30MM (7530M)
- URREA 1/2" drive, 12-point short impact socket 1-1/16" (7434)
- URREA 3/4" Drive 6-Point Short Impact Socket 19MM (7519M)
- URREA 1/4" drive 6-point short impact socket 11/32" (6911H)
- URREA 1/2" drive, 6-pt short impact socket 28MM (7428M)
- URREA 1/2" drive, 12-point short impact socket 11/16 (7422)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- Urrea Sockets & Ratchets