Shop All Impact Sockets
Urrea
1/2" drive, 12-point short impact socket 1"
Mfr # 7432
Zoro # G9830692
Sold in multiples of 6 for $34.74
$34.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Material Steel
- Size 1"
Product Information
- Brand Urrea
- MFR # 7432
- Zoro # G9830692
- UPC # 660731662603
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 1-1/2" |
Size | 1" |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 1”. Type: II. Length: 1-1/2". Nut end outside diameter: 1-7/16”. Drive end outside diameter: 1-7/16”. Nut deep: 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- PERFORMANCE TOOL 1/2 In Dr. Deep Socket 1-1/4 In Socket Dp 1-1/4, W32340 (W32340)
- BON TOOL Bon 84-637 Hydrant Wrench, Adjustable (84-637)
- ATD TOOLS ATD Tools ATD-13781 10 Pc. Extra Long Triple Square Spline Bit Socket Set (ATD-13781)
- URREA 1-1/2" drive 6-point short impact socket 1-3/8" (15022)
- URREA 3/4" drive 6-point short impact socket 1-7/8" (7530)
- URREA 3/8" drive, 6-point deep impact socket 24mm (7024M)
- URREA 3/4" drive 6-point deep impact socket 2" (7532L)
- URREA 1/2" drive, 12-point short impact socket 15/16" (7430)
- URREA 1" Drive Impact Handle 4 (10657)
- POWERBUILT 1/2" Drive 15Mm Deep Impact Socket (647184)
- Urrea Impact Sockets