Shop All Sockets
Urrea
1/2" drive 12-point deep socket 24MM
Mfr # 5324M
Zoro # G9806089
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome Nickel
- SAE or Metric Metric
- Number of Pieces 1
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Chrome Nickel |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Steel |
Includes | (1) 1/2"Drive 12 Point Deep Socket of 3-1/16" Length: 25mm |
Item | Deep Socket |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 24mm. Length: 3-3/16”. Nut end outside diameter: 1-9/32”. Drive end outside diameter: 1-9/32”. Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-150)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS16-12K)
- URREA 3/8"drive, 21mm, 12 point short socket. (5221M)
- URREA 3/8"drive, 9/16 in, 8 point short socket (5218S)
- URREA 3/8"drive, 5/8 in, 8 point short socket (5220S)
- URREA 3/8"drive, 1/2 in, 6 point SAE deep socket. (5016H)
- URREA 1/4"drive, 7/16 in, 6 point SAE deep socket (4714L)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- GREY PNEUMATIC SKT SET 3/4" DR 29 PC 12PT SAE IM (GP8129)
- Urrea Sockets