Shop All Sockets
Urrea
1/2" Drive 12-Point Deep Socket 13/16"
Mfr # 5326
Zoro # G9792673
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Application Heavy duty
- Features The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 13/16". length: 3-3/16".
- Width 1.18
Product Information
Dimensions
Width | 1.18 |
Socket Depth | 1.18 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Features | The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 13/16". length: 3-3/16". |
Color | Silver |
Item | Deep sockets |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 13/16". length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-12' 6)
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 3 Pcs (S234D)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- URREA 3/8" drive, spline short socket #12 (5212SPL)
- URREA 1/2" drive 12-point short socket 3/8" (5412)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- URREA 3/8"drive, 23mm, 12 point short socket. (5223M)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- URREA 1/2" Drive 12-Point Deep Socket 16MM (5316M)
- WESTWARD 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT87)
- Urrea Sockets & Ratchets