Shop All Sockets
Urrea
1/2" Drive 12-Point Deep Socket 1"
Mfr # 5332
Zoro # G9792840
product price: $10.35
/ea
Sold in multiples of 6 for $62.10
$62.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 5.2
- Application Heavy duty
- Color Silver
Product Information
Dimensions
Width | 5.2 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 1�. length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 1”. length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 5/8 (HSP1-5/8-82T)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- CRESCENT 1-13/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW7)
- MILWAUKEE TOOL EXACT 400 MCM Copper 12T U-Style Die (49-12-U400C)
- URREA 3/4" drive, 12-point short socket 1-5/8" (5552)
- URREA 3/8"drive, 10mm, 6 point flex socket. (5273MH)
- URREA 3/8"drive, 13mm, 6 point short socket. (5213HM)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/16" (5334H)
- URREA 3/8"drive, 11/32 in, 12 point SAE short socket. (5211)
- URREA 1" Drive 6-Point Short Socket 1/2" (5416H)
- PROTO 1 1/2 in Drive, 3-1/2 in 6 pt SAE Socket, 6 Points (J15056L)
- Urrea Sockets