Shop All Impact Sockets
Urrea
1/2" Drive 12-Point Deep Impact Socket 1-5/16
Mfr # 7342
Zoro # G9793924
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- Material Steel
- Socket Type 12 pt Deep
Product Information
- Brand Urrea
- MFR # 7342
- Zoro # G9793924
- UPC # 660731668339
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-3/16" |
Details
Material | Steel |
Socket Type | 12 pt Deep |
Description
Deep Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 1-5/16”. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 5/8 In (88810)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- KESON Marking Chalk Refill, Blue, 5 Lb (105B)
- BON TOOL Bon 12-386 Conc Chute, Straight End, Aluminum 16 Foot (12-386)
- URREA 1/2" drive, 6-point short impact socket 7/16" (7414H)
- URREA 1/2" drive, 12-point deep impact socket 1/2" (7316)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 15/16" (7330HD)
- URREA 3/4" Drive 6-Point Short Impact Socket 29MM (7529M)
- URREA 1/4" drive 6-point deep impact socket 1/4" (6508H)
- URREA 1/2" drive 12-point deep impact socket 30MM (7330MT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- Urrea Sockets & Ratchets