Shop All Impact Sockets
Urrea
1/2" Drive 12-Point Deep Impact Socket 1-3/8
Mfr # 7344
Zoro # G9796149
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- Material Steel
- Socket Type 12 pt Deep
Product Information
- Brand Urrea
- MFR # 7344
- Zoro # G9796149
- UPC # 660731668346
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-3/16" |
Details
Material | Steel |
Socket Type | 12 pt Deep |
Description
Deep Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 1-3/8”. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 1/2" Drive, 21mm, Chrome (15621)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- KLEIN TOOLS Cold Chisel, 3/8-Inch (66140)
- URREA 1/2" drive, 6-pt deep impact socket 17MM (7317M)
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/16" (10021L)
- URREA 3/4" drive 6-point deep impact socket 1-11/16" (7527L)
- URREA 1/2" drive, 6-point short impact socket 7/16" (7414H)
- URREA 1/4" drive 6-point short impact socket 7/16" (6914H)
- URREA 3/4" drive 6-point deep impact socket 1-5/16" (7521L)
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- Urrea Sockets & Ratchets