Shop All Adjustable Wrenches
Urrea
12" adjustable wrench chrome-plated
Mfr # 712
Zoro # G9804004
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Steel
- Size 1-5/16"
- Width 14.57 in
- Height 0.79 in
Product Information
- Brand Urrea
- MFR # 712
- Zoro # G9804004
- UPC # 660731618624
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Size | 1-5/16" |
Width | 14.57 in |
Height | 0.79 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Nickel-chrome finish to prevent rust. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 12". Maximum opening: 1-5/16”. Jaw depth: 1-5/16”. Jaw thickness 23/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1410107508)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X30)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V305)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- URREA 16" Structural Adjustable Wrench (724G)
- URREA 10" Lg Black Finish Adjustable (708G)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- URREA 1000V Adjustable Wrench 10" (710V)
- URREA 18" Lg Black Finish Adjustable (715G)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- Urrea Adjustable Wrenches