Shop All Socket Sets
Urrea
1/2", 1/4" Drive Metric, 50 pcs
Mfr # 4754PM
Zoro # G9816604
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (10) 1/4" Drive 6 Point Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (13) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm, 23mm, 24mm, 27mm, 30mm; (1) 1/2" Drive Spark Plug: 13/16" with Neoprene; (1) 1/4" Drive Bit Adapter: 1/4"; (3) 1/4" Drive Extensions: 3", 6", 14"; (1) 1/4" Drive Sliding T - Handle: 4-1/2"; (1) 1/2" Drive Sliding T - Handle: 9"; (1) 1/4" Drive Universal Joint: 1-5/16"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/4" Drive Ratchet: 5" 45 Teeth; (1) 1/2" Drive Ratchet: 10" 45 teeth; (1) 1/4"; (1) 90° Hex Adaptor; (1) 1/4" Drive No.1 1" Long Narrow Diameter; (1) 1/4" Drive No.2 1" Long; (1) 1/4" Drive No.3 1" Long; (1) 1/4" Drive 4F-5R 1" Long; (1) 1/4" Drive 3F-4R 1" Long; (1) 1/4" Drive 6F-8R 1" Long; (1) 1/4" Drive 8F-10R 1" Long; (1) 1/4" Drive 1/16" 1-1/4" Long; (1) 1/4" Drive 5/64" 1-1/4" Long; (1) 1/4" Drive 1/8" 1-1/4" Long; (1) 1/4" Drive 5/32" 1-1/4" long; (1) 1/4" Drive 3/16" 1-1/4" Long; (1) 1/4" Drive T10 1" Long; (1) 1/4" Drive T15 1" Long
- Drive Size 1/2", 1/4"
- SAE or Metric Metric
- Number of Pieces 50
- Measurement Type Metric
Product Information
- Brand Urrea
- MFR # 4754PM
- Zoro # G9816604
- UPC # 660731635553
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2", 1/4" |
Details
Includes | (10) 1/4" Drive 6 Point Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (13) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm, 23mm, 24mm, 27mm, 30mm; (1) 1/2" Drive Spark Plug: 13/16" with Neoprene; (1) 1/4" Drive Bit Adapter: 1/4"; (3) 1/4" Drive Extensions: 3", 6", 14"; (1) 1/4" Drive Sliding T - Handle: 4-1/2"; (1) 1/2" Drive Sliding T - Handle: 9"; (1) 1/4" Drive Universal Joint: 1-5/16"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/4" Drive Ratchet: 5" 45 Teeth; (1) 1/2" Drive Ratchet: 10" 45 teeth; (1) 1/4"; (1) 90° Hex Adaptor; (1) 1/4" Drive No.1 1" Long Narrow Diameter; (1) 1/4" Drive No.2 1" Long; (1) 1/4" Drive No.3 1" Long; (1) 1/4" Drive 4F-5R 1" Long; (1) 1/4" Drive 3F-4R 1" Long; (1) 1/4" Drive 6F-8R 1" Long; (1) 1/4" Drive 8F-10R 1" Long; (1) 1/4" Drive 1/16" 1-1/4" Long; (1) 1/4" Drive 5/64" 1-1/4" Long; (1) 1/4" Drive 1/8" 1-1/4" Long; (1) 1/4" Drive 5/32" 1-1/4" long; (1) 1/4" Drive 3/16" 1-1/4" Long; (1) 1/4" Drive T10 1" Long; (1) 1/4" Drive T15 1" Long |
SAE or Metric | Metric |
Number of Pieces | 50 |
Item | Hand Socket Set |
Measurement Type | Metric |
Description
Combination drive sets of 50 PC. The set includes: 1/4" drive 6pt Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm. 1/2" drive 12pt Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm, 23mm, 24mm, 27mm, 30mm. Magnetic Screwdriver. 1/4" drive Reversible Ratchet Offset. Universal Joint 1/4". Sliding Tee Handle 1/4"Dr. Extension 1/4"X3". Extension 1/2"X5". Extension 1/2"X10". Universal Joint 1/2". Sliding Tee Handle 1/2"Drx9". 1/2" Rev Round Head Ratchet. 1/2" drive Sparkplug Socket 13/16". 16 Bits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449778)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 100PK (SEB100VP)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 29Pc Pod Set Pro Grade Usa 1/16 To 1/2 By 64Ths (24329)
- DRILL AMERICA 1/2"-13 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1213)
- URREA 1" Drive SAE, 14 pcs (57100)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- DYNAMIC Tools 3/8"Dr 7Pcs 6 Point SAE, Universal Joint Socket Set, 3/8" - 3/4" (D010026)
- Urrea Socket Sets