Shop All Combination Wrenches
Urrea
11/16" Non-sparking Combination 12-point Wrench
Mfr # UH1222
Zoro # G9797250
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 11/16 in
- Overall Length 8-15/16"
- Includes Non-sparking 12-point combination wrenches
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # UH1222
- Zoro # G9797250
- UPC # 660731630961
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 11/16 in |
Overall Length | 8-15/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 11/16”. Total length: 8-15/16”. Outside diameter: open end: 1-29/64”. Box end: 1-3/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Speeder Handle 16-3/4" (81239)
- WILLIAMS Williams Long Taper Punch, 5/16", 16Pt (P-29)
- BOSCH Dust Extractor Bend Nozzle, Anti-Static (VX100)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished (K0150.450102)
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- URREA Full polished 12-pt 15° box-end wrench, 27 Mm X 30 Mm opening size (1077M)
- URREA Satin Finish 12-point Combination Wrench 32 MM (1232MA)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- Urrea Wrenches