Shop All Check Nut Wrenches
Urrea
11 MM Full polished 12-point combination wrench
Mfr # 1211M
Zoro # G9829773
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 11mm
- Overall Length 6-9/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 1211M
- Zoro # G9829773
- UPC # 660731602135
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 11mm |
Overall Length | 6-9/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 11 mm. Total length: 6-9/16”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 15/64". Head thickness box end: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28319)
- DIABLO 3/4"x12" SDS-Plus Rebar Cutter (DMAPLRC1050)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- HANSON 29 Piece Titanium Metal Index Drill Bit Set (3018003)
- URREA 1-13/16" Satin finish 12-point combination wrench (1258A)
- URREA 22 MM Satin finish 12pt combination wrench (1222MA)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 2" Satin finish 12-point combination wrench (1264A)
- URREA 19 MM Satin finish 12pt combination wrench (1219MA)
- URREA 1-3/4" Satin finish 12-point combination wrench (1256A)
- URREA 7/8" Full polished 12-point combination wrench (1228)
- Urrea Check Nut Wrenches