Urrea

1000V Trimaterial nut driver 7mm


product price: $13.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Urrea
  • MFR # 9207MTV
  • Zoro # G9841649
  • UPC #
    660731905595
  • Country of Origin Slovenia
  • Category Nut Drivers

Description

Metric nut driver. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Opening size: 7 mm. Exposed length: 5". Total length: 9".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.