Shop All Screwdrivers
Urrea
1000V R-series screwdriver set 5PC
Mfr # 9700C
Zoro # G9847739
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Screwdriver set, 5 pieces
- Features High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. The set includes: 3/32”, 5/32”, 7/32”, PH 1, PH 2.
- Material Steel
- Color Red
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 9700C
- Zoro # G9847739
- UPC # 660731623604
- Country of Origin Mexico
- Category Screwdrivers
Details
Item | Screwdriver set |
Includes | Screwdriver set, 5 pieces |
Features | High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. The set includes: 3/32”, 5/32”, 7/32”, PH 1, PH 2. |
Material | Steel |
Color | Red |
Primary Application | Heavy duty |
Number of Pieces | 5 |
Description
High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. The set includes: 3/32”, 5/32”, 7/32”, PH 1, PH 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 10-Piece Drill Bit Set (15557)
- URREA Power Bit, Ph#2 1/4X1-15/16" (12004)
- WARNER 2 in. Progrip Flex Pty Knife (90110)
- JET Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (577101)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA 1000V Bimaterial screwdriver PH1 Phillips tip (9701B)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9406)
- URREA Bimaterial Screwdriver, 1/8X2 1/2" Phi #0 (8680)
- URREA Screwdriver, Torx T27 Amber (9327W)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- WIHA Phillips #3 Round (31120)
- Urrea Screwdrivers and Nutdrivers