Shop All Screwdrivers
Urrea
1000V R-series screwdriver 7/32"
Mfr # 9715
Zoro # G9804969
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 8-7/8"
- Overall Length 5"
- Includes Screwdriver
- Material Steel
- Features High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 7/32”. Exposed length: 5". Total length: 8-7/8".
Product Information
- Brand Urrea
- MFR # 9715
- Zoro # G9804969
- UPC # 660731623666
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 8-7/8" |
Overall Length | 5" |
Tip size | 7/32" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 7/32”. Exposed length: 5". Total length: 8-7/8". |
Color | Red |
Primary Application | Heavy duty |
Shank Shape | Round shank |
Description
High-quality protective insulation on the shank and handle. Tested under water with 10,000 volt induction, guaranteeing maximum safety. Resistant to accidental impacts, such as when dropped. Rated for work with up to 1000V AC (alternating current) or 1500V DC (direct current). Black tip prevents any coating shedding. Exceed IEC 60900 standard. Shank type: Round. Tip type: flat. Tip size: 7/32”. Exposed length: 5". Total length: 8-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Straight, #3 (487-3)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- FASTCAP Fastcap FC 3 WAY CLAMP 3 Way Spring Clamp (FC 3 WAY CLAMP)
- CHANNELLOCK 6 1/4 in Wire Stripper 10 to 20 AWG (958)
- URREA Screwdriver, Std 1/4X1-1/2" Red (9652R)
- URREA Cushion Grip Screwdriver 1/4X4 slotted (9421)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9408)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9422)
- URREA Amber Screwdriver 3/8X10" Slotted (9810)
- URREA Screwdriver, Ph#1 3/16X3 Red (9682R)
- BONDHUS T30 Torx® Tip Screwdriver Tool (34530)
- Urrea Screwdrivers and Nutdrivers