Shop All Screwdrivers
Urrea
1000V Bimaterial screwdriver 5/32" flat tip
Mfr # 9714B
Zoro # G9805039
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 7-1/2"
- Includes Bimaterial screwdrivers
- Features Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: flat. Tip size: 5/32". Exposed length: 4". Total length: 7-1/2".
- Color Red
- Material Steel
Product Information
- Brand Urrea
- MFR # 9714B
- Zoro # G9805039
- UPC # 660731698053
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-1/2" |
Overall Length | 4" |
Tip size | 5/32" |
Details
Item | Bimaterial screwdrivers |
Includes | Bimaterial screwdrivers |
Features | Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: flat. Tip size: 5/32". Exposed length: 4". Total length: 7-1/2". |
Color | Red |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Round shank |
Description
Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: flat. Tip size: 5/32". Exposed length: 4". Total length: 7-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 3/8 HSS Jobber Drill Bit Set (D/A21J-SET)
- ELITE GEAR Tote Tool Bag (430)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- SUBURBAN Wheel Dresser, 40 In L, 0 to 2-1/4 In (LWD-A)
- URREA 1000V Bimaterial screwdriver PH1 Phillips tip (9701B)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA 1000V Bimaterial screwdriver 1/4" flat tip (9716B)
- URREA Bimaterial Screwdriver, 3/16X4" Slotted (8602)
- URREA Screwdriver, Cab 3/16X6 Red (9634R)
- URREA Cushion Grip Screwdriver 1/4X4 slotted (9421)
- XCELITE No 2 Phillipsx4In Electronic Screwdriver (XPE102)
- Urrea Screwdrivers