Shop All Pullers
Urrea
10 ton straight jaw puller set 8pc without metal box
Mfr # 4238
Zoro # G9837762
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 8 pieces
- Number of Pieces 8
- For Use With jaw reinforced tip. Forged head of high-resistance steel. Includes: Screw head jaw 3�. Double-reach jaw 4-7/8� to
- Jaw Style screw head jaw, double-reach jaw
- Puller Length 12.2
Product Information
Dimensions
Puller Length | 12.2 |
Screw Width | 11.02 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 8 pieces |
Number of Pieces | 8 |
For Use With | jaw reinforced tip. Forged head of high-resistance steel. Includes: Screw head jaw 3�. Double-reach jaw 4-7/8� to |
Jaw Style | screw head jaw, double-reach jaw |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 8.32 |
Description
The URREA 4238 10 ton straight jaw puller set 8pc without metal box is a great way to get the job done. This complete set includes a screw head jaw, double-reach jaw, and six other pairs of jaws that cover an extensive range of applications. It also comes with a forcing screw with sharp, reinforced tip for extracting different diameters of pulleys. Forged head of high-resistance steel ensures strength and durability. The URREA 4238 10 ton straight jaw puller set 8pc without metal box is just what you need to complete your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Half Round File - Swiss Pattern, Cut 2 (12584)
- HANSON 7/32" Cobalt High Speed Steel Drill Bit (3016014)
- DRILL AMERICA 1-23/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-23/64)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- URREA 6 ton straight jaw puller set 14PC without metal box (4212SJ)
- URREA 10 ton straight jaw puller set 8pc with metal box (4232SJB)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- URREA Reversible Jaw Puller 9" type A (4045)
- URREA Front wheel drive hub puller (4276)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- H&S AUTOSHOT UNI-CLAMP MULTIPLE STUD PULLER (HS1080)
- Urrea Pullers