Shop All Pullers
Urrea
10 ton straight jaw puller set 8pc with metal box
Mfr # 4232SJB
Zoro # G9830105
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 8 pieces
- Number of Pieces 9
- For Use With jaw Short jaw 4-7/8� and Double-reach jaw 4-7/8� to
- Puller Length 13.39
- Material Steel
Product Information
Dimensions
Puller Length | 13.39 |
Screw Width | 14.96 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 8 pieces |
Number of Pieces | 9 |
For Use With | jaw Short jaw 4-7/8� and Double-reach jaw 4-7/8� to |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 14.16 |
Description
For extracting different diameters of pulleys. Forcing screw with sharp, reinforced tip. Forged head of high-resistance steel. Includes 2 regular jaws and 2 long
jaws, metal box, Short jaw 4-7/8” and Double-reach jaw 4-7/8” to 7-7/16”.
jaws, metal box, Short jaw 4-7/8” and Double-reach jaw 4-7/8” to 7-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 115PC NAS907 Type J HD Cobalt Jobber Lth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C70367)
- CAPRI TOOLS 1/4 in 1 HP Air Straight Die Grinder (CP32500)
- GROZ Ball Pein Hammers Set - 5pcs, 8, 12, 16, 24 & 32 Oz. (BPFG/ST/5)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7215M)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- URREA Crossbar for 6-ton puller (4211)
- URREA Reversible Jaw Puller 4" type A (4033)
- URREA Urrea Puller Angular Jaw, 7-3/16" Reach, For 10 Ton Puller (4017)
- URREA Front wheel drive hub puller (4276)
- URREA Forcing screw for 10-ton puller (4012S)
- PROTO PULLER YOKE 2 WAY (PO4250B)
- Urrea Pullers