Shop All Pullers
Urrea
10 ton straight jaw puller set 14pc without metal box
Mfr # 4030
Zoro # G9837692
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 14 pieces
- For Use With Thin Thin jaw
- Jaw Style Screw head jaw, short jaw, double-reach jaw, thin jaw
- Puller Length 12.01
- Material Steel
Product Information
Dimensions
Puller Length | 12.01 |
Screw Width | 12.99 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 14 pieces |
For Use With | Thin Thin jaw |
Jaw Style | Screw head jaw, short jaw, double-reach jaw, thin jaw |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 14.11 |
Description
This URREA 4030 10 ton straight jaw puller set 14pc without metal box is ideal for extracting different diameters of pulleys. It comes with a forcing screw with sharp, reinforced tip that makes it easy to remove any size pulley. The forged head of high-resistance steel ensures durability and longevity. This tool Screw head jaw 3”, Short jaw 4-7/8”, Double-reach jaw 4-7/8” to 7-7/16”, Thin jaw 7-5/16”. The URREA 4030 10 ton straight jaw puller set 14pc without metal box is the solution you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 1/8" Tip Size (JTH9E08)
- RIDGID Shafts, Shaft, Inner (43028)
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04471)
- URREA Broken plug remover for Ford triton 3 valve engine (UEXBT)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Reversible Jaw Puller 4" type B (4034)
- URREA Pitman puller for large vehicles and trucks (4052)
- URREA Jaw safety clip for 6-ton puller (4211S)
- URREA Crossbar for 6-ton puller (4211)
- POSI LOCK Tip Reducer/Extender (HP-70)
- Urrea Pullers