Shop All Combination Wrenches
Urrea
10 Mm X 12 Mm Obstruction Sati
Mfr # 171012
Zoro # G9712569
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-55//64"
- Includes Metric obstruction wrenches
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # 171012
- Zoro # G9712569
- UPC # 660731604320
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 5-55//64" |
Details
Includes | Metric obstruction wrenches |
Application | Heavy duty |
Description
This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Opening size: 10 x 12 mm. Total Length: 5-55/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Taper Hand Taps (123497)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15 mm-12 Point (JSCVM15T)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/8"-12 (DWT54971)
- URREA Full polished Open-end Wrench, 5/8" x 11/16" opening size (3034)
- URREA Full polished 12-point 15° box-end wrench, 10 Mm X 11 Mm opening size (1053M)
- URREA 12-point black finish combination wrench 15/16" opening size (1230B)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- URREA 12-point Full polished flex head Wrench, 1/2"" opening size (1270-16)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252)
- Urrea Wrenches