Shop All Pipe Wrenches
Urrea
10" L 1-1/2" Cap. Aluminum Pipe Wrench
Mfr # 810A
Zoro # G9830814
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 1-1/2"
- Handle Material Aluminum
Product Information
- Brand Urrea
- MFR # 810A
- Zoro # G9830814
- UPC # 660731621396
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Pipe Wrench |
Jaw Capacity | 1-1/2" |
Handle Material | Aluminum |
Description
Features all the advantages of a conventional Stillson wrench but is 40% lighter; this is why Urrea’s aluminum pipe wrenches are essential to carry out heavy work. Furthermore, Urrea’s aluminum pipe wrenches incorporate the non-spark system, allowing them to be used in heavy-duty work in the petrochemical and electrical industries, among others, without posing unnecessary risks. Total length: 10”. Max pipe capacity: 1-1/2”. Weight: 1 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Set, Bi-Metal, 8pcs (12G707)
- MAG-MATE Power Grip Magnet, 7-3/4" H, 7-1/2" L (PG3100N)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- URREA 14" L 2" Cap. Aluminum Pipe Wrench (814A)
- URREA 24" L 3" Cap. Iron Pipe Wrench (824HD)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- URREA 12" L 2" Cap. Iron Heavy Duty Pipe Wrench (812HD)
- RIDGID 31110 36in Aluminum Straight Pipe Wrench - Model 836 (31110-RIDGID)
- Urrea Pipe Wrenches