Shop All Lug Nut Wrenches
Urrea
1" x 1-1/16" bus lug nut wrench
Mfr # UCD6
Zoro # G0333585
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17"
- Includes Bus lug nut wrench
- Material Steel
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench features a through-hole toward the ends so an Urrea bar (Urrea Sku number 1RB, 2RB or 3RB) can be inserted to apply torque and be able to remove a lug nut or stud. Surface drive geometry has large openings on the six corners that creat a “floating” action thet allows the wrench to slip quicky and easily onto the nut or bolt It works even if bolt is partialy damaged or has rounded edges. Removes lug nuts or studs from wheels used on load and passenger vehicles, like small trucks, busses, trailers, etc. 1" x 1-1/16" opening size. 17" length. 3RB recommended shaft.
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # UCD6
- Zoro # G0333585
- UPC # 660731692532
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Overall Length | 17" |
Socket Depth | 1.65 |
Details
Item | Nut wrench |
Includes | Bus lug nut wrench |
Material | Steel |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench features a through-hole toward the ends so an Urrea bar (Urrea Sku number 1RB, 2RB or 3RB) can be inserted to apply torque and be able to remove a lug nut or stud. Surface drive geometry has large openings on the six corners that creat a “floating” action thet allows the wrench to slip quicky and easily onto the nut or bolt It works even if bolt is partialy damaged or has rounded edges. Removes lug nuts or studs from wheels used on load and passenger vehicles, like small trucks, busses, trailers, etc. 1" x 1-1/16" opening size. 17" length. 3RB recommended shaft. |
Application | Heavy duty |
Color | Black |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench features a through-hole toward the ends so an Urrea bar (Urrea Sku number 1RB, 2RB or 3RB) can be inserted to apply torque and be able to remove a lug nut or stud. Surface drive geometry has large openings on the six corners that creat a “floating” action thet allows the wrench to slip quicky and easily onto the nut or bolt It works even if bolt is partialy damaged or has rounded edges. Removes lug nuts or studs from wheels used on load and passenger vehicles, like small trucks, busses, trailers, etc. 1" x 1-1/16" opening size. 17" length. 3RB recommended shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLKSWAGEN Chain Rail, 071-109-513 (071-109-513)
- WESTIN Ultimate LED Bull Bar (32-3600L)
- WALKER EXHAUST Exhaust Flange Repair Kit (31953)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- URREA 26" lug nut wrench for trucks (UCL26F)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- URREA 3/4" x 16" bus lug nut wrench bar (3RB)
- URREA 11/16" x 16" bus lug nut wrench bar (1RB)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- URREA 7/8" x 15-3/4" bus lug nut wrench bar (2RB)
- OTC Wheel Stud Service Kit, 19 in. L (4295)
- Urrea Service & Shop Tools