Shop All Check Nut Wrenches
Urrea
1" Full polished 12-point combination wrench
Mfr # 1232
Zoro # G9837263
Sold in multiples of 6 for $99.90
$99.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1"
- Head Width 15.43 in
- Wrench Material Steel
- Length (In.) 13-5/16"
Product Information
- Brand Urrea
- MFR # 1232
- Zoro # G9837263
- UPC # 660731602951
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1" |
Head Width | 15.43 in |
Length (In.) | 13-5/16" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1”. Total length: 13-5/16”. Outside diameter open end: 2-1/64”. Outside diameter box end: 1-1/2”. Head thickness open end: 7/16". Head thickness box end: 37/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape (SIR 0265 K08 CB)
- STANLEY Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange (10-189C)
- MILWAUKEE TOOL SPL/RDHEX Demo 12" Bull Point (48-62-2000)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- URREA 11/16" Full polished 6-point combination wrench (1222H)
- URREA 1-1/8" Satin finish 12-point combination wrench (1236A)
- URREA 19 MM Full polished 12pt short combinatio wrench (1219MT)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- Urrea Check Nut Wrenches