Shop All Impact Socket Sets
Urrea
1" Drive Socket Set, Metric, 14 pcs
Mfr # 15201H
Zoro # G9836755
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type Metric
- Finish Phosphatized
- SAE or Metric Metric
- Number of Pieces 14
Product Information
- Brand Urrea
- MFR # 15201H
- Zoro # G9836755
- UPC # 660731697841
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | Metric |
Finish | Phosphatized |
SAE or Metric | Metric |
Number of Pieces | 14 |
Includes | Set Includes: 24 mm, 27 mm, 30 mm, 32 mm, 33 mm, 36 mm, 41 mm, 46 mm, 50 mm, 55 mm, 60 mm, 65 mm; Impact Handle; Metal Case |
Item | Socket Set |
Description
30% less expensive and 50% lighter than adquire an impact wrench set with same sizes. The set includes the following sizes: 24 mm, 27 mm, 30 mm, 32 mm, 33 mm, 36 mm, 41 mm, 46 mm, 50 mm, 55 mm, 60 mm, 65 mm, impact handle and metal case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS 24 Pc. 0.5 In. Drive 6-Point Sae- Metric Socket Set (ATD-1360)
- RECIPRO TOOLS Recip Tang Kit Replcmnt (RCT-RPL-10)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1179-300)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- URREA 1/2" Drive Deep Socket, Metric, 25 pcs (74216)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- URREA 3/4" Drive Impact Socket, SAE, 10 pcs (750010)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 17 pcs (72216)
- URREA 3/4" Drive Deep Socket, Metric, 13 pcs (750013MLH)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- Urrea Impact Socket Sets