Shop All Sockets
Urrea
1" Drive 6-Point Short Socket 7/8"
Mfr # 5428H
Zoro # G9803130
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Color Silver
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/8�. Length: 1-1/2�.
- Width 3.74
Product Information
Dimensions
Width | 3.74 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Color | Silver |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/8�. Length: 1-1/2�. |
Application | Heavy duty |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/8”. Length: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- TEKTON 11-Tool Combination Wrench Pouch (8-19 mm) (95838)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.65 In, 1/2-13, 0.25 (GP8C--SM--L--21)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- URREA 1/2" drive 12-point short socket 3/4" (5424)
- URREA 3/8"drive, 5/8"6 point flex socket (5277H)
- URREA 3/4" drive, 12-point short socket 3/4" (5524)
- URREA 3/8"drive, 3/4 in, 6 point SAE short socket. (5224H)
- URREA 3/4" Drive 6-Point Short Socket 34MM (5534HM)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD23222)
- Urrea Sockets