Shop All Impact Sockets
Urrea
1" Drive 6-Point Short Impact Socket 33MM
Mfr # 10033M
Zoro # G9802044
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-13/16"
- Material Steel
Product Information
- Brand Urrea
- MFR # 10033M
- Zoro # G9802044
- UPC # 660731600544
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-13/16" |
Details
Material | Steel |
Description
Metric 6-Point Short Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 33 mm. Type: I. Length: 2-13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Caliper Extender Kit, 51 Inch (Z2551)
- K-TOOL INTERNATIONAL Scraper, Mini (KTI-70016)
- RIDGID Bladed Cutter (T-215)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- URREA 1/2" drive, 6-point short impact socket 3/4" (7424H)
- URREA 1/2" drive, 12-point deep impact socket 1/2" (7316)
- URREA 1/2" drive, 6-point short impact socket 1-1/8" (7436H)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 13MM (7013MHM)
- URREA 1" drive 6-point short impact socket 1-1/2" (10024)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34067)
- Urrea Sockets & Ratchets