Shop All Impact Sockets
Urrea
1" Drive 6-Point Deep Impact Socket 1-9/16"
Mfr # 10025L
Zoro # G9802175
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
Product Information
- Brand Urrea
- MFR # 10025L
- Zoro # G9802175
- UPC # 660731600353
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Material | Steel |
Description
SAE 6-Point Deep Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 1-9/16”. Type: II. Length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/16x5/16x13/16x2-1/2 (C61861)
- HHIP 3" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0423)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- URREA 1/2" drive, 6-pt short impact socket 17MM (7417M)
- URREA 1/4" drive 6-pt deep impact socket 12MM (6512HM)
- URREA 3/8" drive 6-point tall impact socket 14MM (7214M)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1-7/16" (7523LD)
- URREA Metric 6-point 1/2" drive impact socket (741921MT)
- URREA 3/4" drive 6-point deep impact socket 1-11/16" (7527L)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- Urrea Impact Sockets