Shop All Impact Sockets
Urrea
1" Drive 6-Point Deep Impact Socket 1-1/4"
Mfr # 10020L
Zoro # G9795272
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/8"
- Material Steel
Product Information
- Brand Urrea
- MFR # 10020L
- Zoro # G9795272
- UPC # 660731600247
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/8" |
Details
Material | Steel |
Description
SAE 6-Point Deep Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 1-1/4”. Type: I. Length: 3-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Asphalt Lute Rake, Aluminum 36", 8 Foot Aluminum Handle (22-236)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1643RD)
- STARRETT Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-05)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- URREA 1" Drive 6-Point Deep Impact Socket 15/16" (10015L)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- URREA 1/2" drive, 12-point short impact socket 15/16" (7430)
- URREA 3/4" Drive 6-Point Short Impact Socket 42MM (7542M)
- URREA 1/2" drive, 6-pt short impact socket 22MM (7422M)
- URREA 1/4" drive 6-pt deep impact socket 11MM (6511HM)
- WESTWARD 1/4 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYD7)
- Urrea Sockets & Ratchets